missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ Spray Pump with Protective Cover

Product Code. 15841345 Shop All Bürkle Products
Click to view available options
Thread Size (Metric):
30 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15841345

Brand: Buerkle™ 03095025

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

For use with Buerkle™ 250mL Spray bottle with pump vaporizer.

  • Liquids can be finely vaporized at the push of a button in an environmentally compatible way.
  • The protective cover prevents unintentional pressing of the pump and acts as a dust cover.
  • Spray pump with cap. Bottle sold separately.
TRUSTED_SUSTAINABILITY

Specifications

Color White
Material Polypropylene
Weight (Metric) 0.007 kg
Thread Size (Metric) 30 mm
Neck Finish 30 mm
For Use With (Equipment) 0309-3025
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.