missing translation for 'onlineSavingsMsg'
Learn More

SpotSee SpotBot 4G Plus: Impact, Temperature, Humidity and Location Monitor

Product Code. p-200003854
Click to view available options
Description:
12 month cellular connectivity contract
3 month cellular connectivity contract
6 month cellular connectivity contract
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 17845606

Brand: SpotSee SB4G12

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

SpotBot 4G Plus Helps You Reduce Damage and Optimize Your Supply Chain with GPS, Cellular and WiFi Connectivity

  • Monitor location, impact, temperature and humidity
  • Access to information through a secure, dedicated web portal
  • Accurate reporting of unacceptable conditions
  • Custom, timely alerts of changing conditions of your shipment
  • Includes 3 month 4G LTE-M connectivity contract

Specifications

Type Datalogger System
Display Type No Display
Data Memory 16,000 Readings
Calibration NIST
Alarm Types Printed Report
Software Type Web, Android, Apple IOS
Battery Type Lithium Battery Pack UN38.3
Battery Life 3.5 years with 1 connection per day
Description 12 month cellular connectivity contract
Includes Mounting Hardware
Certifications/Compliance CE, ROHS, FCC, IP67, UN 38.3
Interface 4G LTE-M, WiFi
IP Rating IP67
Material ABS
Sensor Types Impact, Temperature, Humidity
For Use With (Application) Supply chain / cold chain condition monitoring
Accuracy (Relative Humidity) ± 2%RH
Accuracy (Temperature) ±0.5°C
Measurement Range 3.5 - 100G, -20 to 60°C, 10 - 90% RH
Temperature Range (English) -4 to 140°F
Temperature Range (Metric) -20 to 60°C
Operating Temperature (English) -4 to 140°F
Operating Temperature (Metric) -20 to 60°C
Dimensions (L x W x H) 131 x 39 x 46 mm
Height (English) 1.8 in.
Height (Metric) 46 mm
Length (English) 5 in.
Length (Metric) 131 mm
Width (English) 1.5 in.
Width (Metric) 39 mm
Weight (English) 7 oz
Weight (Metric) 190 g
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.