missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SpotSee SpotBot 4G Plus: Impact, Temperature, Humidity and Location Monitor
Click to view available options
Description:
12 month cellular connectivity contract
3 month cellular connectivity contract
6 month cellular connectivity contract
Unit Size:
Each
Description
- Monitor location, impact, temperature and humidity
- Access to information through a secure, dedicated web portal
- Accurate reporting of unacceptable conditions
- Custom, timely alerts of changing conditions of your shipment
- Includes 3 month 4G LTE-M connectivity contract
Specifications
Specifications
| Type | Datalogger System |
| Display Type | No Display |
| Data Memory | 16,000 Readings |
| Calibration | NIST |
| Alarm Types | Printed Report |
| Software Type | Web, Android, Apple IOS |
| Battery Type | Lithium Battery Pack UN38.3 |
| Battery Life | 3.5 years with 1 connection per day |
| Description | 12 month cellular connectivity contract |
| Includes | Mounting Hardware |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction