missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ Spoon Spatula Stainless Steel

Product Code. 31759356 Shop All Bürkle Products
Change view
Click to view available options
Dimensions (L x W):
123 x 25 mm
255 x 38 mm
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) unitSize
31759356 123 x 25 mm Each
31759374 255 x 38 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Product Code. 31759356 Supplier Buerkle™ Supplier No. 53860020

Please to purchase this item. Need a web account? Register with us today!

High-quality stainless steel spoon spatula with spatula and spoon ends, designed for versatile laboratory and industrial use

  • High-quality double-sided stainless steel spoon spatula for demanding industrial and laboratory applications
  • Suitable for safe, clean, and efficient handling of powders, granulates, pastes, and liquids
  • Made from stainless steel 1.4301 (304) with excellent chemical resistance and high mechanical strength
  • Ideal for damp, aggressive, and hygienically sensitive environments including chemical analysis, pharmaceutical production, and food technology
  • Highly polished surface reduces buildup and allows easy and thorough cleaning
  • Seamless one-piece construction with no edges, grooves, or undercuts helps prevent cross-contamination and residue buildup
  • Double-sided spoon and spatula design enables flexible dispensing, transferring, removing, and distributing of media
  • Versatile tool combining spoon and spatula in one
  • Durable and corrosion-resistant for long-term use
  • Hygienic and easy to clean, suitable for laboratories, production, quality control, and GMP environments
TRUSTED_SUSTAINABILITY

Specifications

Autoclavable Autoclavable
Shape Spoon End, Blade End
Capacity (Metric) 2 mL
Product Type Spatula
Width (Metric) 25 mm
Width (Metric) Blade 20 mm
Blade Material Stainless Steel
Dimensions (L x W) 123 x 25 mm
Handle Material Stainless Steel
Material Stainless Steel
Length (Metric) 123 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.