missing translation for 'onlineSavingsMsg'
Learn More

Restek™ Splitless Liners for PerkinElmer GCs: Auto SYS Splitless

Product Code. 13151662
Encompass_Preferred
Click to view available options
Deactivation:
Base Deactivation
Intermediate Polarity (IP)
Siltek
Packing Material:
Base Deactivated Wool
Deactivated Wool
Product Type:
IP Straight Inlet Liner
Siltek Straight Inlet Liner
Splitless Liner
Quantity:
5/Pk.
Each
This item is not returnable. View return policy

Product Code. 13151662

Brand: Restek™ 20830213.5

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

For PerkinElmer Auto SYS and Clarus GCs equipped with split/splitless inlets.

  • Trace samples
  • Geometry: Straight
  • Material: Borosilicate Glass
  • Packing: Deactivated Wool
  • I.D.: 2mm
  • OD: 6.2mm
  • Length: 92.1mm

Specifications

Deactivation Siltek
Geometry Straight
Quantity 5/Pk.
Length (Metric) 92.1 mm
Packing Material Deactivated Wool
Product Type Siltek Straight Inlet Liner
Diameter (Metric) Inner 2.0 mm
Diameter (Metric) Outer 6.2 mm
For Use With (Equipment) Perkin Elmer Auto SYS and Clarus GCs Equipped with Split/Splitless Inlets
Liner Material Borosilicate Glass
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.