missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ Splitless Liners for Agilent/Finnigan: Gooseneck Splitless
Click to view available options
Material:
Borosilicate Glass
Borosilicate Glass, CarboFrit (Closure Liner)
Borosilicate Glass, Deactivated Wool (Closure Liner)
Deactivation:
Base
Intermediate Polarity (IP)
Siltek
Diameter (Metric) Inner:
2 mm
4 mm
Packaging Quantity:
25/Pk.
5/Pk.
Unit Size:
Pack of 5
Description
- Material: Borosilicate Glass
- Liner ID: 2mm
- Length: 78.5mm
- OD: 6.5mm
Specifications
Specifications
| Type | Single Taper Inlet Liner |
| Diameter (Metric) Outer | 6.5 mm |
| Diameter (Metric) Inner | 2 mm |
| Deactivation | Intermediate Polarity (IP) |
| Packaging Quantity | 5/Pk. |
| For Use With | Agilent/Finnegan GCs |
| Overall Length (Metric) | 78.5 mm |
| Material | Borosilicate Glass, Deactivated Wool (Closure Liner) |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction