missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Trajan™ CTC PAL Fixed Needle Syringe
Borosilicate glass barrel and stainless steel needles provide strength and inertness. Backing provides quick and accurate volume assessment.
Brand: Trajan™ 002971
Code : 16
Additional Details : Weight : 0.01000kg
Description
- High quality solutions for liquid handling
- Accurate and reproducible injections
-
Specifications
Not gas tight | |
0.004 in. | |
0.024 in. | |
0.63 mm | |
1.96 in. | |
Fixed Needle Syringe | |
6/Pk. | |
50 mm | |
CTC, LEAP, CombiPAL, GC PAL |
23 G | |
0.11 mm | |
6.5 mm | |
Gas chromatography | |
50 mm | |
10F-C/T-5/0.63C 6 pack | |
10 μL | |
Cone | |
Fixed |