missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Nabertherm Split Type Vertical Tube Furnace RSV 1300 Series with B400 Controller
The split-type design makes it easy to change the working tube. It allows for a comfortable exchange of various working tubes (e.g. working tubes made of different materials).
Brand: Nabertherm RI381B3AN
Additional Details : Weight : 40.00000kg
Description
- Maximum Temperature: 1300 °C
- Dual shell housing made of sheets of textured stainless steel
- Only fiber materials are used which are not classified as carcinogenic according to TRGS 905, class 1 or 2
- Type S thermocouple
- Frame for vertical operation
- Split-type design for simple insertion of the working tube
- Working tube made of material C 530 includes fiber plugs for operation under air in scope of delivery
- Heating elements on support tubes provide for free radiation
- RSV: switchgear and control unit separate from furnace in own wall or standing cabinet
- Defined application within the constraints of the operating instructions
- NTLog Basic for Nabertherm controller: recording of process data with USB-flash drive
Specifications
Up to 1300°C | |
590 x 615 x 1225 mm | |
80 mm |
B400 | |
500 mm | |
46 kg |