missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Nabertherm Split Type Horizontal Tube Furnace RSH 1300 Series with P480 Controller
The split-type design makes it easy to change the working tube. It allows for a comfortable exchange of various working tubes (e.g. working tubes made of different materials).
£5263.20 - £10291.80
Product Code | Brand | Diameter (Metric) Outer | Length (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Outer | Length (Metric) | Price | Quantity & Availability | ||||
15988460
|
Nabertherm
RS251P3AN3 |
50 mm | 500 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
15968470
|
Nabertherm
RS381P3AN3 |
80 mm | 500 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
15988480
|
Nabertherm
RS481P3AN3 |
80 mm | 750 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
15928470
|
Nabertherm
RS321P3AN3 |
120 mm | 500 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
15908480
|
Nabertherm
RS421P3AN3 |
120 mm | 750 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
15928490
|
Nabertherm
RS521P3AN3 |
120 mm | 1000 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
15948480
|
Nabertherm
RS471P3AN3 |
170 mm | 750 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
15968490
|
Nabertherm
RS571P3AN3 |
170 mm | 1000 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Description
- Maximum Temperature: 1300 °C
- Dual shell housing made of sheets of textured stainless steel
- Only fiber materials are used which are not classified as carcinogenic according to TRGS 905, class 1 or 2
- Type S thermocouple
- Split-type design for simple insertion of the working tube
- Working tube made of material C 530 including fiber plugs for operation under air in scope of delivery
- Heating elements on support tubes provide for free radiation
- Switchgear and control unit integrated in furnace housing
- Defined application within the constraints of the operating instructions
- NTLog Basic for Nabertherm controller: recording of process data with USB-flash drive
Specifications
Up to 1300°C | |
P480 |