missing translation for 'onlineSavingsMsg'
Learn More

Nabertherm Split Type Horizontal Tube Furnace RSH 1100 Series with P480 Controller

Product Code. 15978460 Shop All Nabertherm Products
Change view
Click to view available options
Diameter (Metric) Outer:
50 mm
80 mm
120 mm
170 mm
Length (Metric):
500 mm
750 mm
1000 mm
Unit Size:
Each
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Outer Length (Metric) unitSize
15978460 50 mm 500 mm Each
15958470 80 mm 500 mm Each
15978480 80 mm 750 mm Each
15918470 120 mm 500 mm Each
15918490 120 mm 1000 mm Each
15998470 120 mm 750 mm Each
15938480 170 mm 750 mm Each
15958490 170 mm 1000 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
Product Code. 15978460 Supplier Nabertherm Supplier No. RS251P2AN3

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

The split-type design makes it easy to change the working tube. It allows for a comfortable exchange of various working tubes (e.g. working tubes made of different materials).

  • Maximum Temperature: 1100 °C
  • Dual shell housing made of sheets of textured stainless steel
  • Only fiber materials are used which are not classified as carcinogenic according to TRGS 905, class 1 or 2
  • Type N thermocouple
  • Split-type design for simple insertion of the working tube
  • Working tube made of material C 530 including fiber plugs for operation under air in scope of delivery
  • Heating elements on support tubes provide for free radiation
  • Switchgear and control unit integrated in furnace housing
  • Defined application within the constraints of the operating instructions
  • NTLog Basic for Nabertherm controller: recording of process data with USB-flash drive

Specifications

Temperature (Metric) 1100°C
Temperature Control P480
Dimensions (L x W x H) Exterior 375 x 670 x 510 mm
Length (Metric) 500 mm
Diameter (Metric) Outer 50 mm
Weight (Metric) 36 kg
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.