missing translation for 'onlineSavingsMsg'
Learn More

Nabertherm™ Split Type Horizontal Tube Furnace RSH 1100 Series with B500 Controller

Product Code. 17388149 Shop All Nabertherm Products
Change view
Click to view available options
Diameter (Metric) Outer:
50 mm
80 mm
120 mm
170 mm
Length (Metric):
250 mm
500 mm
750 mm
1000 mm
Unit Size:
Each
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Outer Length (Metric) unitSize
17388149 50 mm 250 mm Each
17308159 50 mm 500 mm Each
17348159 120 mm 500 mm Each
17388159 80 mm 500 mm Each
17328169 120 mm 750 mm Each
17368169 170 mm 750 mm Each
17308179 80 mm 750 mm Each
17348179 120 mm 1000 mm Each
17388179 170 mm 1000 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
This item is not returnable. View return policy
Product Code. 17388149 Supplier Nabertherm™ Supplier No. RS152L2AN

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

The split-type design makes it easy to change the working tube. It allows for a comfortable exchange of various working tubes.

  • Maximum Temperature: 1100°C
  • Dual shell housing made of sheets of textured stainless steel
  • Only fiber materials are used which are not classified as carcinogenic according to TRGS 905, class 1 or 2
  • Type N thermocouple
  • Split-type design for simple insertion of the working tube
  • Working tube made of material C 530 including fiber plugs for operation under air in scope of delivery
  • Heating elements on support tubes provide for free radiation
  • Switchgear and control unit integrated in furnace housing
  • Defined application within the constraints of the operating instructions
  • NTLog Basic for Nabertherm controller: recording of process data with USB-flash drive

Specifications

Controller Type B500
Temperature (Metric) 1100°C
Dimensions (L x W x H) Exterior 375 x 420 x 510 mm
Length (Metric) 250 mm
Diameter (Metric) Outer 50 mm
Weight (Metric) 25 kg
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.