missing translation for 'onlineSavingsMsg'
Learn More

Restek™ Split/Splitless Liners for Agilent™ 6890 GCs: Low Pressure Drop

Product Code. 10025473
Encompass_Preferred
Click to view available options
Product Type:
IP Low Pressure Drop Inlet Liner
IP Precision Low Pressure Drop Inlet Liner
Deactivation:
IP Deactivation
Siltek Deactivation
Quantity:
1 Ea.
5/Pk.
Unit Size:
Pack of 5
This item is not returnable. View return policy

Product Code. 10025473

Brand: Restek™ 20995

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Includes wool packing

  • I.D. 4mm

Specifications

Deactivation IP Deactivation
Quantity 5/Pk.
Length (Metric) 7.85 cm
Packing Material Deactivated Wool
Product Type IP Low Pressure Drop Inlet Liner
Diameter (Metric) Inner 0.4 cm
Diameter (Metric) Outer 0.63 cm
For Use With (Equipment) Agilent GCs Equipped with Split/Splitless Inlets
Liner Material Borosilicate Glass
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.