missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ Split Liners for TRACE PTV
Click to view available options
Diameter (Metric) Inner:
1 mm
2 mm
Quantity:
5/Pk.
Ea.
Deactivation:
Intermediate Polarity (IP)
Siltek
Unit Size:
Pack of 5
Description
- Geometry: Straight
- Material: Borosilicate Glass
- Length: 120mm
- OD: 2.75mm
Specifications
Specifications
| Deactivation | Intermediate Polarity (IP) |
| Quantity | 5/Pk. |
| Length (Metric) | 120 mm |
| Product Type | Straight Inlet Liner |
| Diameter (Metric) Inner | 2 mm |
| Diameter (Metric) Outer | 2.75 mm |
| For Use With (Equipment) | Thermo TRACE GCs Equipped with PTV Inlets |
| Liner Material | Borosilicate Glass, Deactivated Wool (Closure Liner) |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction