missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ Split Liners for Agilent/Finnigan GCs: Laminar Cup Splitter
Description
- Geometry: Laminar Cup
- Material: Borosilicate Glass
- Liner ID: 4.0mm
- Length: 78.5mm
- OD: 6.3mm
Specifications
Specifications
| Diameter (Metric) Outer | 6.3 mm |
| Diameter (Metric) Inner | 4.0 mm |
| Deactivation | Standard |
| Packaging Quantity | 5/Pk. |
| For Use With | Agilent GCs equipped with split/splitless inlets |
| Overall Length (Metric) | 78.5 mm |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?