missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brannan™ Spirit-Filled Total Immersion Laboratory Thermometer, -10 to +110°C, Calibrated
Description
- Uses specially selected filling material to cover temperatures down to -200°C
- Red filling on a white-back glass with black markings
- Thermometer supplied with a non-roll cap with ring
- Approximate weight: 25g (plus 11g protective plastic tube)
Specifications
Specifications
| Calibration Points | 5 |
| Certifications/Compliance | 5 Point UKAS Accreditation Certificate |
| Immersion Type | Total |
| Includes | Non-roll cap with ring |
| Length (Metric) | 305 mm |
| Material | Glass |
| Thermometer Fill | Red Spirit |
| Product Type | Laboratory Thermometer |
| Temperature Range (Metric) | -10°C to +110°C |
| Accuracy | ±1.0°C (at 35°C) |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?