missing translation for 'onlineSavingsMsg'
Learn More

Brannan™ LO-tox™ Spirit-filled Partial Immersion Laboratory Thermometer

Product Code. 15639035
Click to view available options
Temperature Range (Metric):
-10°C to +360°C
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15639035

Brand: Brannan™ 44/826/8

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Manufactured to traceable standards and comes with a blue non-roll top and safety suspension ring. Brannan™ LO-tox™ Spirit-filled Partial Immersion Laboratory Thermometer is a mercury free general purpose/stirring thermometers with a low toxicity brown spirit filling. This filling enables accurate temperature readings to be taken above 300°C.

Mercury free general purpose/stirring thermometers with a low toxicity brown spirit filling.
  • Brown spirit filling enables accurate temperature readings to be taken above 300°C.
  • Each thermometer is manufactured to traceable standards
  • Comes with a blue non-roll top and safety suspension ring.

Especificaciones

For Use With (Application) General use
Immersion Type Partial Immersion
Includes Brannan non roll end cap
Length (Metric) 305 mm
Material Glass
Thermometer Fill Brown Spirit
Max. Temperature (Metric) 360°C
Min. Temperature (Metric) -10°C
Temperature Range (Metric) -10°C to +360°C
Accuracy ±2.0 at 90°C
Subdivision 2°C
Immersion Length 76 mm
Mostrar más Mostrar menos
Corrección del contenido de un producto

Proporcione sus comentarios sobre el contenido del producto rellenando el siguiente formulario.

Título del producto

Al hacer clic en Enviar, acepta que Fisher Scientific se ponga en contacto con usted en relación con los comentarios que ha proporcionado en este formulario. No compartiremos su información para ningún otro fin. Toda la información de contacto proporcionada se mantendrá de acuerdo con nuestra Política de Privacidad. Política de privacidad.

Gracias por ayudarnos a mejorar nuestra web. Su comentario ha sido enviado