missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hirschmann™ Spiral Shaped Discharge Tube Unit
Click to view available options
Diameter (Metric) Inner:
1.5 mm
3.0 mm
Unit Size:
Each
Description
- Guided tubing
- Screw-coupled
- With closure cap
Specifications
Specifications
| Description | Flexible, spiral-shaped, working length approx. 1 m |
| Diameter (Metric) Inner | 1.5 mm |
| Material | FEP |
| For Use With | ceramus™ (not with opus™ dispenser and titration 50 mL) |
| Packaging Quantity | 1 Each |
| Product Type | Discharge Tube Unit |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction