missing translation for 'onlineSavingsMsg'
Learn More

Hirschmann™ Spiral Shaped Discharge Tube Unit

Product Code. 10244251
Click to view available options
Diameter (Metric) Inner:
1.5 mm
3.0 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10244251

Brand: Hirschmann™ 9313027

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Dispensing nozzle with spiral shaped FEP-tubing for use with ceramus™ and opus™ dispenser.

  • Guided tubing
  • Screw-coupled
  • With closure cap

Specifications

Description Flexible, spiral-shaped, working length approx. 1 m
Diameter (Metric) Inner 3.0 mm
Material FEP
For Use With ceramus™
Packaging Quantity 1 Each
Product Type Discharge Tube Unit
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.