missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ Spiral Screw for PowderProof™ Sampler

Product Code. 11897383 Shop All Bürkle Products
Change view
Click to view available options
Length (Metric):
30 cm
90 cm
For Use With (Application):
Granules 2 to 4 mm dia
Granules 2 to 4 mm dia.
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) For Use With (Application) unitSize
11897383 90 cm Granules 2 to 4 mm dia Each
11827383 30 cm Granules 2 to 4 mm dia. Each
17627605 90 cm Granules 2 to 4 mm dia. Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 11897383 Supplier Buerkle™ Supplier No. 53020911

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Spiral screw is a spare part for use with Buerkle™ PowderProof™ Sampler.

  • Spare part for Buerkle™ PowderProof™ Sampler
TRUSTED_SUSTAINABILITY

Specifications

Product Type Spiral Screw
Material Stainless Steel (V4A)
For Use With (Application) Granules 2 to 4 mm dia
Length (Metric) 90 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.