missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ XRF Prep-Aid™ Grinding Aids and Sample Binders

Product Code. 15370552 Shop All SPEX Certiprep Products
Change view
Click to view available options
Type:
Cellulose Binder
Paraffin Binder
Ultrabind
Quantity:
150 g
450 g
Unit Size:
150g
450g
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Type Quantity Unit Size
15370552 Paraffin Binder 150 g 150g
15340552 Cellulose Binder 150 g 150g
15350552 Cellulose Binder 450 g 450g
15360552 Ultrabind 150 g 150g
15124097 Ultrabind 450 g 450g
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 15370552 Supplier Cole-Parmer™ Supplier No. 3646150
 Restricted Item

This item requires a price update prior to being ordered.

Request a Price for this item here.

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Prepare samples for reproducible and contamination-free results with XRF Prep-Aid™ Grinding Aids and Sample Binders.

Ideal for samples which crumble or ablate after pressing.

  • Select binders from powder, tablet, or liquid form depending on your application.
  • High-quality sample preparation is the key to achieving consistent and reliable analytical results.
  • Powders are ideal for samples that crumble or ablate after pressing.
  • They blend quickly and completely with samples to form XRF (x-ray fluorescence) sample disks.
  • Tablets are an efficient way to add binder to XRF sample disks.
  • Liquid easily mixes with the sample.

Specifications

For Use With (Equipment) SamplePrep Mixers, SamplePrep Mills
Type Paraffin Binder
For Use With (Application) Samples Which Crumble or Ablate After Pressing
Particle Size ≤20 μm
Quantity 150 g
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.