missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Heat resistant up to 300°C (572°F).
- Chemically imperious to almost anything.
- Compatible with X-Cell™ sample cups.
- Available in 0.3 mil (8 μm) thickness.
- Cole-Parmer™ XRF window film serves as the sample window over our X-Cell sample cups, allowing for uniform transmission of x-rays while effectively containing the liquid sample.
- Kapton™ polyimide film is chemically imperious to almost anything except strong alkali solutions.
- It is often considered the closest thing to a bombproof XRF window film due to its incredible strength and heat resistance to over 300°C (572°F).
- The phosphate-based surface coating improves its handling characteristics.
Order Info
Available in a variety of materials, each resistant to a range of chemicals. All sizes are compatible with X-Cell sample cups.
Specifications
Specifications
| For Use With (Equipment) | XRF Spectrometers |
| Type | Window Film |
| Description | Window Film Circles |
| Diameter (English) | 3.25 in. |
| Diameter (Metric) | 8.2 cm |
| For Use With (Application) | Sample Window Cover |
| Material | Mylar |
| Quantity | 500/Box |
| Temperature Range (Metric) | Up to 300°C |
| Thickness | 0.25 mil |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?