missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ XRF Spec-Caps™ Cups

Product Code. 15380542 Shop All SPEX Certiprep Products
Change view
Click to view available options
Diameter (Metric):
30 mm
31 mm
33 mm
38 mm
Height (Metric):
8 mm
9 mm
Quantity:
100 Pk.
1000 Pk.
Unit Size:
Pack of 100
Pack of 1000
Product Code. Diameter (Metric) Height (Metric) Quantity unitSize
15380542 31 mm 8 mm 100 Pk. Pack of 100
15360542 33 mm 8 mm 100 Pk. Pack of 100
15300552 38 mm 9 mm 100 Pk. Pack of 100
15310552 38 mm 9 mm 1000 Pk. Pack of 1000
15390542 31 mm 8 mm 1000 Pk. Pack of 1000
15340542 30 mm 8 mm 100 Pk. Pack of 100
6 options
This item is not returnable. View return policy

Product Code. 15380542

Brand: Cole-Parmer™ 3619A

Please to purchase this item. Need a web account? Register with us today!

This item requires a price update prior to being ordered.

Request a Price for this item here.

This item is not returnable. View return policy

These XRF Spec-Caps™ Cups aid in the production of pressed powder sample disks for XRF, OES, and other analytical techniques.

Aluminum cups aid in the production of pressed-powder sample discs for XRF.

  • Reinforces sample disks to resist chipping and breaking.
  • Makes sample disks easier to remove from the pellet die.
  • Minimizes contamination during sample handling.
  • Protects the bore of the pellet die from abrasive samples.
  • Shallow, thin-walled aluminum cups form the bottom and sides of the finished pellet to help reinforce XRF pellets.

Specifications

For Use With (Equipment) XRF Spectrometers
Type Sample Cup
Description Produces pellets 40 mm x 5 mm
Diameter (English) 1.2 in.
Diameter (Metric) 31 mm
For Use With (Application) XRF
Height (English) 0.31 in.
Height (Metric) 8 mm
Material Aluminum
Quantity 100 Pk.
Top Style Preflared
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.