Learn More
3M™ Speedglas™ Auto-Darkening Filter 9100X
3M™ Speedglas™ Auto-Darkening Filter 9100X is made for the professional welder, incorporating seven variable dark shades (5, 8, and 9-13) for most type of arc welding.
Brand: 3M™ 7000000221
331.00 GBP valid until 2024-12-31
Use promo code "22912" to get your promotional price.
Additional Details : Weight : 1.00000kg
Description
- The 3M™ Speedglas™ Welding Filter Series 9100 continue our tradition of outstanding optical quality, including uniform shading and minimal distortion across the entire filter viewing area
- Delay function to set the dark-to-light opening time. Possible to lock-in any shade, e.g. in the light state 3 when grinding
- Switching time (light-dark) 0.1 ms. The sensitivity of arc detection can be adjusted for unsurpassed switching reliability
- Tack welding comfort mode help minimize eye strain during extended tack welding applications
Specifications
EN 166, EN 379, EN166: BT | |
Welding Filter | |
Auto-darkening |
Variable Dark Shade (5, 8, 9-13) | |
54 x 107 mm viewing area |