missing translation for 'onlineSavingsMsg'
Learn More

Spectrum™ Spectra/Mesh Woven Polymer Macrofiltration Squares: N (Nylon)

Product Code. 11501150
Change view
Click to view available options
Open Area:
14%
2%
21%
36%
45%
47%
50%
55%
Size (Metric) Opening:
10μm
20μm
30μm
53μm
60μm
100μm
200μm
300μm
Unit Size:
Pack of 3
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Open Area Size (Metric) Opening unitSize
11501150 55% 200μm Pack of 3
15370912 50% 300μm Pack of 3
15380912 45% 60μm Pack of 3
15390912 36% 53μm Pack of 3
12654633 21% 30μm Pack of 3
11511150 14% 20μm Pack of 3
12568498 2% 10μm Pack of 3
10762926 47% 100μm Pack of 3
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
Product Code. 11501150 Supplier Spectrum™ Supplier No. 146487
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Combines high tensile strength with flexibility

Ideal for straining, filtering and screening solutions or suspensions containing high-molecular-weight molecules or particles.

  • Nonabsorbent
  • Combines high tensile strength with flexibility

Specifications

Adsorption High
Certifications/Compliance ISO 9001:2008
Material Nylon
Sterility Sterile
Hydrophobicity Hydrophilic
Open Area 55%
pH Range 3 to 10
Size (Metric) Opening 200μm
Temperature Stability 180°C
Thickness (Metric) 125 μm
Type Spectra Mesh Woven Filter
Diameter (English) 4.65 in.2
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.