missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Spectrum™ Spectra/Mesh Woven Polymer Macrofiltration Squares: N (Nylon)
Click to view available options
Open Area:
14%
2%
21%
36%
45%
47%
50%
55%
Size (Metric) Opening:
10μm
20μm
30μm
53μm
60μm
100μm
200μm
300μm
Unit Size:
Pack of 3
Description
Combines high tensile strength with flexibility
Ideal for straining, filtering and screening solutions or suspensions containing high-molecular-weight molecules or particles.
- Nonabsorbent
- Combines high tensile strength with flexibility
Specifications
Specifications
| Adsorption | High |
| Certifications/Compliance | ISO 9001:2008 |
| Material | Nylon |
| Sterility | Sterile |
| Hydrophobicity | Hydrophilic |
| Open Area | 21% |
| pH Range | 3 to 10 |
| Size (Metric) Opening | 30μm |
| Temperature Stability | 180°C |
| Thickness (Metric) | 64 μm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction