missing translation for 'onlineSavingsMsg'
Learn More

Spectrum™ Universal Dialysis Tubing Closures (for all Membrane Types)

Consist of a single-piece, hinged clamp with sealing ridges that securely lock over the dialysis tubing to provide a leak-proof seal

Brand:  Spectrum™ 142154

Code : NEW

Additional Details : Weight : 0.50000kg

 View more versions of this product

Product Code. 10482084

  • £132.00 / Pack of 10
Estimated Shipment: 06-06-2024
to see stock.

Please to purchase this item. Need a web account? Register with us today!


Description

Description

Consist of a single-piece, hinged clamp with sealing ridges that securely lock over the dialysis tubing to provide a leak-proof seal

  • Universal design with gentle sealing ridges, will not damage thicker walled tubing
  • Can be used with all membrane types: Standard RC, Biotech RC and Biotech CE
  • Easy to open and reseal
  • Color options for sample identification
  • Made of polyamide 6.6 (nylon)
  • Operating temperature: 0° to 90°C
  • Sterilizable by gamma irradiation or ethylene oxide (not autoclavable)

Specifications

Specifications

Dialysis Tubing Closure
Nylon
Not Autoclavable
Sterile
32°F to 194°F
10 Pack
Cellulose Ester, Regenerated Cellulose
50 mm
Blue
Gamma Irradiation or Ethylene Oxide
0°C to 90°C
Universal closures for use with all tubing membrane types
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers