missing translation for 'onlineSavingsMsg'
Learn More

Spectrum™ Spectra Mesh™ Woven, Nylon Filters

Product Code. 15300852
Change view
Click to view available options
Pore Size:
10 μm
20 μm
30 μm
41 μm
53 μm
100 μm
Diameter (Metric):
47 mm
55 mm
90 mm
Thickness (Metric):
45 μm
55 μm
60 μm
64 μm
78 μm
Unit Size:
Pack of 10
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Pore Size Diameter (Metric) Thickness (Metric) unitSize
15300852 20 μm 55 mm 55 μm Pack of 10
15380842 30 μm 55 mm 64 μm Pack of 10
15380872 100 μm 90 mm 78 μm Pack of 10
15310882 53 μm 90 mm 60 μm Pack of 10
15370882 10 μm 90 mm 45 μm Pack of 10
15300952 10 μm 47 mm 45 μm Pack of 10
15310952 20 μm 47 mm 55 μm Pack of 10
15330882 41 μm 90 mm 60 μm Pack of 10
15340952 41 μm 47 mm 60 μm Pack of 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
This item is not returnable. View return policy
Product Code. 15300852 Supplier Spectrum™ Supplier No. 145811
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Consist of individual strands woven into a mesh screen

Combines high tensile strength with flexibility

  • Water Affinity: Hydrophillic
  • Strength: High
  • Adsorption: High
  • Best Resistance: Corrosives
  • pH Resistance: pH 3-10
  • Thermal Stability: up to 180°C
  • Sterilization: Irradiation

Specifications

Adsorption High
Certifications/Compliance ISO 9001:2008
Material Nylon
Pore Size 20 μm
Sterility Sterile
Hydrophobicity Hydrophilic
Open Area 14%
pH Range 3 to 10
Size (Metric) Opening 20μm
Temperature Stability 180°C
Thickness (Metric) 55 μm
Type Spectra Mesh Woven Filter
Diameter (English) Inside 2.16 in.
Diameter (Metric) 55 mm
Diameter (Metric) Inside 5.5 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.