missing translation for 'onlineSavingsMsg'
Learn More

Spectrum™ Refrig/Arrangers™ Refrigerator Storage Trays

The ideal way to conserve valuable space in refrigerators and freezers (-90°C) as well as organize the laboratory

Brand:  Spectrum™ 183 554

Code : NEW

Additional Details : Weight : 0.30000kg

 View more versions of this product

Product Code. 15361052

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.


Description

Description

Made of high-impact polystyrene, these lightweight, sturdy Storage Trays are perfect for safe carrying and storage of glass vials or small bottles.

  • Available in channel and grid designs with a raised front edge designed for labeling and preventing spills
  • Efficient Use of Valuable Space
  • Protects Glass and Plastic Containers
  • Transport from Bench-top to Fridge
  • Secondary Containment for Spills
  • Freezer Storage as low as -90 C
  • 3 Channel Tray Sizes
  • 2 Grid Tray Size
    • Order Info

      Available in channel or grid (individual compartments) configuration. Overall, 13 1/2L x 16W x 2 1/4 in.H (34.3 x 40.6 x 5.7cm).

Specifications

Specifications

12.5 x 16 x 2.25 in. (31.7 x 40.6 x 5.7 cm)
31.7 cm
Refrigerator Tray
1.26 x 1.26 in. 60-Compartment Grid
2.25 in.
Large
5.7 cm
Polystyrene
40.6 cm
12.5 in.
Rectangular
16 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers