missing translation for 'onlineSavingsMsg'
Learn More

Spectrum™ Refrig/Arrangers™ Refrigerator Storage Trays

Product Code. p-160146
Click to view available options
Size:
Small
Medium
Large
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15341052

Brand: Spectrum™ 183 550

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

The ideal way to conserve valuable space in refrigerators and freezers (-90°C) as well as organize the laboratory

Made of high-impact polystyrene, these lightweight, sturdy Storage Trays are perfect for safe carrying and storage of glass vials or small bottles.

  • Available in channel and grid designs with a raised front edge designed for labeling and preventing spills
  • Efficient Use of Valuable Space
  • Protects Glass and Plastic Containers
  • Transport from Bench-top to Fridge
  • Secondary Containment for Spills
  • Freezer Storage as low as -90 C
  • 3 Channel Tray Sizes
  • 2 Grid Tray Size

Order Info

Available in channel or grid (individual compartments) configuration. Overall, 13 1/2L x 16W x 2 1/4 in.H (34.3 x 40.6 x 5.7cm).

Specifications

Dimensions (L x W x H) 13.5 x 16 x 2.25 in. (34.2 x 40.6 x 5.7 cm)
Height (Metric) 5.7 cm
Length (Metric) 34.2 cm
Material Polystyrene
Type Refrigerator Tray
Width (Metric) 40.6 cm
Length (English) 13.5 in.
Height (English) 2.25 in.
Shape Rectangular
Size Medium
Width (English) 16 in.
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.