missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Spectrum™ Spectrum™ Drawer/Ganizer™ Portable Organizer Trays
Click to view available options
Includes:
12 - 10 x 10 cm Compartments
15 Various Size Compartments
16 - 11 x 10 cm Compartments
4 - 20 x 15 cm Compartments
4 - 23 x 20 cm Compartments
4 - 42 x 7 cm Compartments
5 - 27 x 6 cm and 2 - 16 x 14 cm Compartments
5 Compartments
6 - 42 x 7 cm Compartments
7 - 27 x 6 cm and 2 - 23 x 23 Compartments
7 Various Size Compartments
Size:
Small
Large
Type:
Clamp and Instrument Organizer Tray
Instrument Tray
Organizer Tray
Pipette Tray
Tray
Utility Tray
Unit Size:
Each
Description
Rigid 1/8 in. polystyrene trays with easy-gripping folded edges for transporting lab items and mobilizing experimental activities
Deep compartments are ideal for holding large quantities or providing secondary containment for spills. Also designed to fit lab drawers, refrigerators and bench tops to protect supplies, organize valuable space and promote laboratory safety.
- Designed for portability and storage in drawers
- Protects supplies, promotes safety and provides secondary containment
- Six tray configurations available in two sizes (large and small)
Specifications
Specifications
| Material | Polystyrene |
| Type | Clamp and Instrument Organizer Tray |
| Includes | 7 Various Size Compartments |
| Size | Large |
| Thickness | 0.32 cm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction