missing translation for 'onlineSavingsMsg'
Learn More

Spectrum™ Spectrum™ Drawer/Ganizer™ Portable Organizer Trays

Product Code. 15301052
Click to view available options
Includes:
12 - 10 x 10 cm Compartments
15 Various Size Compartments
16 - 11 x 10 cm Compartments
4 - 20 x 15 cm Compartments
4 - 23 x 20 cm Compartments
4 - 42 x 7 cm Compartments
5 - 27 x 6 cm and 2 - 16 x 14 cm Compartments
5 Compartments
6 - 42 x 7 cm Compartments
7 - 27 x 6 cm and 2 - 23 x 23 Compartments
7 Various Size Compartments
Size:
Small
Large
Type:
Clamp and Instrument Organizer Tray
Instrument Tray
Organizer Tray
Pipette Tray
Tray
Utility Tray
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15301052

Brand: Spectrum™ 155 645

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Rigid 1/8 in. polystyrene trays with easy-gripping folded edges for transporting lab items and mobilizing experimental activities

Rigid 1/8 in. polystyrene trays with easy-gripping folded edges for transporting lab items and mobilizing experimental activities

Deep compartments are ideal for holding large quantities or providing secondary containment for spills. Also designed to fit lab drawers, refrigerators and bench tops to protect supplies, organize valuable space and promote laboratory safety.

  • Designed for portability and storage in drawers
  • Protects supplies, promotes safety and provides secondary containment
  • Six tray configurations available in two sizes (large and small)

Specifications

Height (Metric) 7 cm
Length (Metric) 34 cm
Material Polystyrene
Type Tray
Width (Metric) 44 cm
Includes 7 Various Size Compartments
Shape Rectangular
Size Small
Thickness 0.32 cm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.