Learn More
Spectrum™ Spectrum™ Drawer/Ganizer™ Portable Organizer Trays
Description
Rigid 1/8 in. polystyrene trays with easy-gripping folded edges for transporting lab items and mobilizing experimental activities
Deep compartments are ideal for holding large quantities or providing secondary containment for spills. Also designed to fit lab drawers, refrigerators and bench tops to protect supplies, organize valuable space and promote laboratory safety.
- Designed for portability and storage in drawers
- Protects supplies, promotes safety and provides secondary containment
- Six tray configurations available in two sizes (large and small)
Specifications
Specifications
| Length (Metric) | 42 cm (4 Narrow Compartments) |
| Material | Polystyrene |
| Type | Pipette Tray |
| Width (Metric) | 7 cm (4 Narrow Compartments) |
| Includes | 4 - 42 x 7 cm Compartments |
| Shape | Rectangular |
| Size | Small |
| Thickness | 0.32 cm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.