missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Spectrum™ Bessman Tissue Pulverizers
Click to view available options
Capacity:
10 to 50mg
100 to 1000mg
Includes:
10 tubes, 11 in. Lead hammer
Hammer, 1 x 90 mL culture tube
Length (Metric) Shaft:
26.8mm
47.6mm
Unit Size:
Each
Description
After chilling the mortar and pestle in liquid nitrogen, the included 28 cm lead hammer is used on the mortar to completely pulverize the inserted sample. The sample can then easily be transferred without touching or thawing by removing the mortar and inverting the pestle assembly over a test tube.
- 3 sizes available: 10-50mg, 25-250mg and 100-1000mg of tissue
- Small and Medium Pulverizers include 10 test tubes
- Large Pulverizer includes one 90 mL culture jar
Specifications
Specifications
| Diameter (Metric) Shaft | 25.6mm |
| Diameter (English) Shaft | 1 in. |
| Capacity (Metric) | 100 to 1000 mg |
| For Use With (Application) | Designed for pulverizing 10 to 1000mg of tissue |
| Includes | Hammer, 1 x 90 mL culture tube |
| Length (English) Shaft | 1.87 in. |
| Length (Metric) Shaft | 47.6mm |
| Material | Stainless Steel |
| Capacity | 100 to 1000mg |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction