missing translation for 'onlineSavingsMsg'
Learn More

Spectrum™ Bessman Tissue Pulverizers

Product Code. 12497021
Click to view available options
Capacity:
10 to 50mg
100 to 1000mg
Includes:
10 tubes, 11 in. Lead hammer
Hammer, 1 x 90 mL culture tube
Length (Metric) Shaft:
26.8mm
47.6mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 12497021

Brand: Spectrum™ 189470

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Consists of a 2 component mortar with handles and a pestle, specifically designed for pulverizing 10 - 1000 mg of tissue

After chilling the mortar and pestle in liquid nitrogen, the included 28 cm lead hammer is used on the mortar to completely pulverize the inserted sample. The sample can then easily be transferred without touching or thawing by removing the mortar and inverting the pestle assembly over a test tube.

  • 3 sizes available: 10-50mg, 25-250mg and 100-1000mg of tissue
  • Small and Medium Pulverizers include 10 test tubes
  • Large Pulverizer includes one 90 mL culture jar

Specifications

Diameter (Metric) Shaft 6.6mm
Diameter (English) Shaft 0.25 in.
Capacity (Metric) 10 to 50 mg
For Use With (Application) Designed for pulverizing 10 to 1000mg of tissue
Includes 10 tubes, 11 in. Lead hammer
Length (English) Shaft 1.05 in.
Length (Metric) Shaft 26.8mm
Material Stainless Steel
Capacity 10 to 50mg
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.