missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Spectrum™ Spectrum™ Dialysis Tubing Closures: Spectra/Por™ Standard Type
Description
Consist of a single-piece, hinged clamp with sealing ridges that securely lock over the dialysis tubing to provide a leak-proof seal
Spectra/Por Standard Closure Type:
- Made from polypropylene to aid in sample buoyancy
- Maintains sample vertical orientation when used with a Spectra/Por Weighted Closure.
- 5 sealing width sizes: 12mm, 23mm, 35mm, 55mm and 75mm
- 4 colors available for easier sample identification
- Autoclavable
- 10/pkg; Use with RC dialysis tubing only. Not for use with CE tubing.
Specifications
Specifications
| Product Type | Dialysis Tubing Closure |
| Membrane | Regenerated Cellulose |
| Material | Polypropylene |
| Width (Metric) | 35 mm |
| Autoclavable | Autoclavable |
| Color | Blue |
| Temperature Range (English) | 32°F to 250°F |
| Temperature Range (Metric) | 0°C to 121°C |
| Quantity | Each |
| For Use With (Application) | For sample buoyancy and vertical orientation, Spectrum laboratories, use with RC only |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?