missing translation for 'onlineSavingsMsg'
Learn More

Spectrum™ Spectra Mesh™ Woven Filters

Product Code. p-4394881
Change view
Click to view available options
Material:
Polypropylene
Stainless Steel
Open Area:
31%
50%
57%
Size (Metric) Opening:
213μm
250μm
500μm
Unit Size:
Pack of 10
Pack of 2
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Material Open Area Size (Metric) Opening unitSize
15371032 Stainless Steel 57% 500μm Pack of 2
15320912 Stainless Steel 50% 213μm Pack of 2
15380832 Polypropylene 31% 250μm Pack of 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 15371032 Supplier Spectrum™ Supplier No. 148 987

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Filters consist of individual strands woven into a mesh screen, characterized by precise mesh openings, percent open area and mesh thickness

There are 5 material types available with different physical, chemical and thermal characteristics to select from depending on the application: Nylon (N), Polypropylene (PP), Polyester (P), Stainless Steel (SS) and PEEK (PK).

Spectra/Mesh™ Nylon (N) Woven Filters:

  • Properties: Strong, durable, hydrophilic, high adsorption
  • Best Resistance: corrosives
  • Tolerance: 3-10 pH, up to 180°C
  • Sterilization: irradiation
  • 17 Mesh opening sizes: 5-1000 μm
  • 5 Disc dia. sizes: 25mm, 47mm, 55mm, 90mm and 150mm
  • 1 Square sheet size: 30 x 30 cm
Spectra/Mesh™ Polyester (P) Woven Filters:
Properties: Strong, durable, mildly hydrophobic, low adsorption
Best Resistance: alkalis and organics
Tolerance: 3-13 pH, up to 140°C
Sterilization: autoclavable
10 Mesh opening sizes: 5-300 °m
5 Disc dia. sizes: 25mm, 47mm, 55mm, 90mm & 150mm
1 Square sheet size: 30 x 30 cm
Spectra/Mesh™ Polypropylene (PP) Woven Filters:
  • Properties: Strong, durable, hydrophobic, low adsorption (inert)
  • Best Resistance: acids, alkalis and organics
  • Tolerance: 2-14 pH, up to 130°C
  • Sterilization: Autoclavable
  • 9 Mesh opening sizes: 105-1000 μm
  • 5 Disc dia. sizes: 25mm, 47mm, 55mm, 90mm and 150mm
  • 1 Square sheet size: 30 x 30 cm
Spectra/Mesh™ Stainless Steel (SS) Woven Filters:
  • Properties: very strong and durable, hydrophilic, high adsorption
  • Best Resistance: corrosives
  • Tolerance: 4-12 pH, up to 180°C
  • Sterilization: Autoclavable & Irradiation
  • 7 Mesh opening sizes: 30-914 μm
  • 2 Disc dia. sizes: 55mm and 90mm
  • 1 Square sheet size: 30 x 30 cm
Spectra/Mesh™ PEEK (PK) Woven Filters:
  • Properties: Medium strength and durability, very hydrophobic, very inert
  • Best Resistance: almost all
  • Tolerance: 1-14 pH, up to 250°C
  • Sterilization: Autoclavable
  • 5 Mesh opening sizes: 35-800 μm
  • 5 Disc dia. sizes: 25mm, 47mm, 55mm, 90mm and 150mm
  • 1 Square sheet size: 30 x 30 cm

Specifications

Adsorption High
Autoclavable Autoclavable
Certifications/Compliance ISO 9001:2008
Material Stainless Steel
Hydrophobicity Hydrophobic
Open Area 57%
pH Range 4 to 12
Size (Metric) Opening 500μm
Temperature Stability 180°C
Thickness (Metric) 330 μm
Type Spectra Mesh Woven Filter
Diameter (English) 4.65 in.2
Show More Show Less
Product Title
Sélectionnez un problème

En cliquant sur Soumettre, vous reconnaissez que vous pouvez être contacté par Fisher Scientific au sujet des informations que vous avez fournies dans ce formulaire. Nous ne partagerons pas vos informations à d'autres fins. Toutes les informations de contact fournies seront également conservées conformément à notre politique de confidentialité. Politique de confidentialité.