Learn More
Epredia™ Specimen V-distance piece
Get the most out of your Epredia™ microtome with this Epredia™ Specimen Clamp and Accessories.
Brand: Epredia™ 715060
Code : 50
Additional Details : Weight : 0.09000kg
Description
Segment Arc
- For universal specimen holder with 360° rotation and standard accurate orientation of ±30°
- Works in addition to specimen orientation in the X- and Y-axis
- Settings via drive mechanism
Universal Specimen Holder
- For flat and round specimens up to 8mm used with the segment arc
Standard Specimen Clamp
- With fixed upper jaw ensuring greatest stability, orientation on X- and Y-axes, and rotation for accurate positioning
- Maximum specimen size: 55 × 50mm
- Silver model is for newer HM 325, HM 355S, and HM 340E models with serial numbers above 34000
Insert for Round Specimens
- To be fitted in the standard specimen clamp
- Tandem spring-loaded system ensures easy insertion of the specimen without tilting or squeezing
- Optimal stability
- Easy removal of the round specimen
- When working with round specimen clamps, the standard specimen clamp must be equipped with a jaw light (Cat. No. 546080)
Jaw light used for weight reduction with inserts for round specimens
V-Insert for standard specimen clamps to assist in holding round specimens
V-Distance Piece for standard specimen clamps
Specimen Stages work with standard specimen clamp with V-insert
Universal Cassette Clamp with clamping jaws to be inserted in the microtome standard specimen clamp
Foil Clamp
- To be fitted in the standard specimen clamp
- Spring-loaded jaws secure the specimen in position
- A compensation slot in the jaw ensures perfect specimen clamping and constant section thicknesses
- Orienting on Z-axis
- Intermediate ring ensures alignment in X/Y zero-position
Specifications
Universal Specimen Holder | |
Universal Specimen Holder | |
Epredia Microtomes |