missing translation for 'onlineSavingsMsg'
Learn More

Brannan™ BS718 M50 Hydrometer for Petroleum

Product Code. 32178830
Change view
Click to view available options
Baume Range:
0.6 to 0.65 g/mL
0.95 to 1 g/mL
1 to 1.05 g/mL
Unit Size:
Each
Pack of 5
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Baume Range Unit Size
32178830 0.95 to 1 g/mL Pack of 5
12801478 0.6 to 0.65 g/mL Each
12881478 1 to 1.05 g/mL Each
12871478 0.95 to 1 g/mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 32178830 Supplier Brannan™ Supplier No. 10/457/0
  • ONLINE EXCLUSIVE PRICE
    £139.09
    £76.30 / Pack of 5
    Save £62.79
    45% Off
Estimated Shipment: 22-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Density hydrometers for a variety of surface tension ranges.

  • Shot loaded
  • Length 270 mm
  • Subdivisions 0.001 g/mL
  • Accuracy ±0.0006 g/mL
  • Calibrated at 15°C

Specifications

Quantity 1 Ea.
Type Density Hydrometer
Increments 0.001 g/mL
Certifications/Compliance UKAS
Length (Metric) 270 mm
Density (Metric) 0.95 to 1.00 g/mL
Content And Storage 15°C
Material Soda Glass
Ballast Type Steel Shot
Baume Range 0.95 to 1 g/mL
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.