missing translation for 'onlineSavingsMsg'
Learn More

Brannan™ Specific Gravity Hydrometers 200 Series

Product Code. 12821438
Change view
Click to view available options
Specific Gravity Range:
0.800 to 1.000 g/mL
1.00 to 1.20 g/mL
1.200 to 1.400 g/mL
1.400 to 1.600 g/mL
1.600 to 1.800 g/mL
1.800 to 2.000 g/mL
Unit Size:
Each
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Specific Gravity Range unitSize
12821438 1.800 to 2.000 g/mL Each
12871428 0.800 to 1.000 g/mL Each
12881428 1.00 to 1.20 g/mL Each
12606255 1.200 to 1.400 g/mL Each
12801438 1.400 to 1.600 g/mL Each
12811438 1.600 to 1.800 g/mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 12821438 Supplier Brannan™ Supplier No. 10/506/0
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Shot loaded specific gravity hydrometers for a variety of surface tension ranges.

Compares the relative density of a given liquid with that of water at 15.6°C (60°F). Brannan™ 200 Series Specific Gravity Hydrometers are manufactured from soda glass, steel shot ballast and synthetic wax resin.

  • 250 mm in length
  • Scale subdivision 0.002
  • Accuracy of ± 0.002 specific gravity
  • Includes protective plastic tube
  • Available adjusted for either low or medium surface tension
  • Available for numerous specific gravity ranges

Specifications

Quantity 1 Ea.
Type Specific Gravity Hydrometer
Accuracy 0.004 g/mL
Increments 0.002 g/mL
Certifications/Compliance ISO 650, 916
Length (Metric) 250 mm
Material Glass
Ballast Type Steel Shot
Baume Range 1.8 to 2 g/mL
For Use With (Application) Medium surface tension
Specific Gravity Range 1.800 to 2.000 g/mL
Temperature of Standardization 15.6°C
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.