missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Subdivisions: 0.005
- Approx. Length: 165 mm
- Calibrated for use at 15.5°C/60°F
Specifications
Specifications
| Type | Specific Gravity Hydrometer |
| Increments | 0.005 |
| Length (Metric) | 16.5 cm |
| Specific Gravity Range | 1.000 to 1.250 |
| Temperature of Standardization | 15.6°C (60°F) |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?