missing translation for 'onlineSavingsMsg'
Learn More

VEE GEE Specific Gravity Hydrometer, Wide-Range

Product Code. p-7250829
Click to view available options
Specific Gravity Range:
1.000 to 1.250
1.200 to 1.450
1.400 to 1.650
1.600 to 1.850
1.800 to 2.050
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 17876533

Brand: VEE GEE 66042

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

The Wide-Range Specific Gravity Hydrometer is ideal when you aren't sure of the approximate value of your liquid.

  • Subdivisions: 0.005
  • Approx. Length: 165 mm
  • Calibrated for use at 15.5°C/60°F

Specifications

Type Specific Gravity Hydrometer
Increments 0.005
Length (Metric) 16.5 cm
Specific Gravity Range 1.200 to 1.450
Temperature of Standardization 15.6°C (60°F)
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.