missing translation for 'onlineSavingsMsg'
Learn More

VEE GEE Specific Gravity Hydrometer, Wide-Range

Product Code. 17836453 Shop All Thermo Scientific CO₂ Incubators Products
Change view
Click to view available options
Specific Gravity Range:
1.000 to 1.250
1.200 to 1.450
1.400 to 1.650
1.600 to 1.850
1.800 to 2.050
Unit Size:
Each
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Specific Gravity Range Unit Size
17836453 1.600 to 1.850 Each
17876533 1.200 to 1.450 Each
17856523 1.800 to 2.050 Each
17816463 1.400 to 1.650 Each
17846453 1.000 to 1.250 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 17836453 Supplier VEE GEE Supplier No. 66044
Estimated Shipment: 07-10-2026
Add to basket
Add to basket
This item is not returnable. View return policy

The Wide-Range Specific Gravity Hydrometer is ideal when you aren't sure of the approximate value of your liquid.

  • Subdivisions: 0.005
  • Approx. Length: 165 mm
  • Calibrated for use at 15.5°C/60°F

Specifications

Type Specific Gravity Hydrometer
Increments 0.005
Length (Metric) 16.5 cm
Specific Gravity Range 1.600 to 1.850
Temperature of Standardization 15.6°C (60°F)
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.