missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VEE GEE Specific Gravity Hydrometer with Thermometer
The Precision Specific Gravity Hydrometer is equipped with an integrated thermometer that allows for accurate temperature corrections during calculations.
Brand: VEE GEE 6602TS-7
Additional Details : Weight : 0.14000kg
Description
- Subdivisions: 0.001
- Calibration for use at 15.5°C/60°F
- Approx. Length: 305 mm
- Thermometer Range: 20 to 150°F
- Thermometer Subdivision: 2°F
- Thermometer Liquid Fill: SafetyBLUE
Specifications
Specific Gravity Hydrometer | |
38.5 cm | |
1.000 to 1.070 |
0.001 | |
-7°C to +66°C | |
15.5°C (60°F) |