missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VEE GEE Specific Gravity Hydrometer, 305 mm
Click to view available options
Increments:
0.001
0.002
0.005
0.01
Specific Gravity Range:
0.700 to 0.810
0.700 to 1.000
0.800 to 0.910
0.900 to 1.010
1.000 to 1.220
1.000 to 1.600
1.000 to 2.000
1.200 to 1.420
1.400 to 1.620
1.600 to 1.820
1.800 to 2.020
2.000 to 3.000
2.200 to 2.420
2.400 to 2.620
3.000 to 4.000
Unit Size:
Each
Description
- The specific gravity range and subdivisions differ depending on the model.
Specifications
Specifications
| Type | Specific Gravity Hydrometer |
| Increments | 0.01 |
| Length (Metric) | 30.5 cm |
| Dimensions (L x W x H) | 35 x 3 x 3 cm |
| Material | Glass |
| Weight (Metric) | 6 g |
| Specific Gravity Range | 2.000 to 3.000 |
| Temperature of Standardization | 60°F |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction