missing translation for 'onlineSavingsMsg'
Learn More

VEE GEE Specific Gravity Hydrometer, 305 mm

Product Code. p-7250814
Click to view available options
Increments:
0.001
0.002
0.005
0.01
Specific Gravity Range:
0.700 to 0.810
0.700 to 1.000
0.800 to 0.910
0.900 to 1.010
1.000 to 1.220
1.000 to 1.600
1.000 to 2.000
1.200 to 1.420
1.400 to 1.620
1.600 to 1.820
1.800 to 2.020
2.000 to 3.000
2.200 to 2.420
2.400 to 2.620
3.000 to 4.000
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 17826523

Brand: VEE GEE 66033

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

The Precision Specific Gravity Hydrometer is calibrated for use at 60°F (15.55°C).

  • The specific gravity range and subdivisions differ depending on the model.

Specifications

Type Specific Gravity Hydrometer
Increments 0.002
Length (Metric) 35 cm
Dimensions (L x W x H) 35 x 3 x 3 cm
Material Glass
Weight (Metric) 6 g
Specific Gravity Range 1.400 to 1.620
Temperature of Standardization 60°F
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.