missing translation for 'onlineSavingsMsg'
Learn More

MakerBot™ Specialty Small PLA Filament

Product Code. p-7163045
Encompass_Preferred
Click to view available options
Color:
Army Green
Glow in the Dark
Khaki
Ocean Blue
This item is not returnable. View return policy

Product Code. 16331536

Brand: MakerBot™ MKS000065

Please to purchase this item. Need a web account? Register with us today!

This item requires a price update prior to being ordered.

Request a Price for this item here.

This item is not returnable. View return policy

MakerBot™ Specialty PLA Filament is composed of the purest grade resin and designed for use with the MakerBot™ 2 Desktop 3D printer and all fifth generation MakerBot™ Replicator 3D printers.

  • Composed of the purest grade resin on the market
  • Comprehensively quality tested
  • Reduces downtime
  • Creates high quality prints
  • Filament Diameter: 1.75 mm
  • Applications: CAD, Conceptual Modeling, Prototyping, Education, AEC
  • Packaging Dimensions (L x W x H): 148 x 148 x 40 mm

Specifications

Color Khaki
For Use With (Equipment) Replicator 2 3D Printer, Replicator+ 3D Printer, Replicator Mini 3D Printer, Replicator Mini+ 3D Printer, Replicator Z18 3D Printer
Product Type PLA Filament
Material PLA
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.