missing translation for 'onlineSavingsMsg'
Learn More

MakerBot™ Specialty Small PLA Filament

Product Code. 16331536
Encompass_Preferred
Change view
Click to view available options
Color:
Army Green
Glow in the Dark
Khaki
Ocean Blue
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color
16331536 Khaki
16341536 Army Green
16351536 Ocean Blue
16361536 Glow in the Dark
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 16331536 Supplier MakerBot™ Supplier No. MKS000065
 Restricted Item

This item requires a price update prior to being ordered.

Request a Price for this item here.

This item is not returnable. View return policy

MakerBot™ Specialty PLA Filament is composed of the purest grade resin and designed for use with the MakerBot™ 2 Desktop 3D printer and all fifth generation MakerBot™ Replicator 3D printers.

  • Composed of the purest grade resin on the market
  • Comprehensively quality tested
  • Reduces downtime
  • Creates high quality prints
  • Filament Diameter: 1.75 mm
  • Applications: CAD, Conceptual Modeling, Prototyping, Education, AEC
  • Packaging Dimensions (L x W x H): 148 x 148 x 40 mm

Specifications

Color Khaki
For Use With (Equipment) Replicator 2 3D Printer, Replicator+ 3D Printer, Replicator Mini 3D Printer, Replicator Mini+ 3D Printer, Replicator Z18 3D Printer
Product Type PLA Filament
Material PLA
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.