missing translation for 'onlineSavingsMsg'
Learn More

asecos™ Special Sorbents Roll

Product Code. 17896506 Shop All asecos Products
Change view
Click to view available options
Length (Metric):
45 m
90 m
Width (Metric):
400.00 mm
700.00 mm
800.00 mm
Unit Size:
Each
Pack of 2
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Width (Metric) unitSize
17896506 45 m 400.00 mm Each
17876576 45 m 700.00 mm Each
17816346 90 m 800.00 mm Pack of 2
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 17896506 Supplier asecos™ Supplier No. 9913

This item requires a price update prior to being ordered.

Request a Price for this item here.

This item is not returnable. View return policy

The Special Sorbents Roll is ideal for the safe absorption of acids, alkalis, aggressive chemicals and oil.

  • Very strong durability
  • Suitable for heavy and long-lasting use
  • Tightly woven fibers, high abrasion resistance and low-lint surface
  • Outstanding absorption performance
  • Large absorption capacity (up to 16 time of own weight)
  • Light for smaller leakages and prevention
  • Heavy for larger leakages or absorption of puddles

Specifications

Color Yellow
Material Heavy-duty Cloth
Type Chemical Sorbent Roll
Length (English) 147.64 ft.
Length (Metric) 45 m
Width (English) 15.75 in.
Width (Metric) 400.00 mm
Weight (English) 27.12 lb.
Weight (Metric) 12.3 kg
Product Title
Seleccione un problema

Al hacer clic en Enviar, acepta que Fisher Scientific se ponga en contacto con usted en relación con los comentarios que ha proporcionado en este formulario. No compartiremos su información para ningún otro fin. Toda la información de contacto proporcionada se mantendrá de acuerdo con nuestra Política de Privacidad. Política de privacidad.