missing translation for 'onlineSavingsMsg'
Learn More

asecos™ Special Sorbents Roll

Product Code. 17816346 Shop All asecos Products
Change view
Click to view available options
Length (Metric):
45 m
90 m
Width (Metric):
400.00 mm
700.00 mm
800.00 mm
Unit Size:
Each
Pack of 2
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Width (Metric) unitSize
17816346 90 m 800.00 mm Pack of 2
17896506 45 m 400.00 mm Each
17876576 45 m 700.00 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 17816346 Supplier asecos™ Supplier No. 11319

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

The Special Sorbents Roll is ideal for the safe absorption of acids, alkalis, aggressive chemicals and oil.

  • Very strong durability
  • Suitable for heavy and long-lasting use
  • Tightly woven fibers, high abrasion resistance and low-lint surface
  • Outstanding absorption performance
  • Large absorption capacity (up to 16 time of own weight)
  • Light for smaller leakages and prevention
  • Heavy for larger leakages or absorption of puddles

Specifications

Color Yellow
Material Heavy-duty Cloth
Type Chemical Sorbent Roll
Length (English) 295.28 ft.
Length (Metric) 90 m
Width (English) 31.50 in.
Width (Metric) 800.00 mm
Weight (English) 30.86 lb.
Weight (Metric) 14 kg
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.