missing translation for 'onlineSavingsMsg'
Learn More

Marienfeld Superior™ Special Size Microscope Slides, Frosted

Product Code. 10705373
Change view
Click to view available options
Size: 76 x 52 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code.
10705373 Size: 76 x 52 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10705373 Supplier Marienfeld Superior™ Supplier No. 1100020
 Restricted Item
Estimated Shipment: 30-09-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Use Marienfeld Superior™ Microscope Slides for microscopic investigation and the preparation and archiving of specimens.

  • Well wettable microscope slides
  • Made of soda lime glass of third hydrolytic class
  • In compliance with DIN ISO 8037/1
  • Pre-cleaned, ready for use, autoclavable
  • For in-vitro diagnostic (IVD) applications according to IVD directive 98/79/EC, with CE-mark, recommended best-before-date and batch number for comprehensive information and traceability

Specifications

Length (Metric) 76 mm
Width (Metric) 26 mm
No. per Case 2250
No. per Pack 50
Edges Cut
Frosted Not Frosted
Material Soda Lime Glass Type III, Hydrolytic Class
Precleaned Yes
Thickness (Metric) 1 mm
Type Microscope Slide
Certifications/Compliance CE Mark, DIN ISO 8037/1
Corner Style 90°
Quantity 50 Pieces in Cardboard Box
Dimensions (L x W) 76 x 26 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.